0
1
2

7 Piece VDE Insulated Electricians Screwdriver Set

Order Code: ZT5518766S

£15.99 Inc VAT (20%)


Description

Features: Manufactured from Chrome Vanadium Steel Fully insulated and rated at 1000V Comfort grip handle Supplied in a tray for easy storage Specification: Slotted Screwdrivers Sizes: 3 x 75mm, 4 x 100mm, 5.5 x 125mm,  6.5 x 150mm Pozi Screwdriver sizes: PZ0 x 75mm, PZ1 x 80mm, PZ2 x 100mm

Specifications for 7 Piece VDE Insulated Electricians Screwdriver Set
  • Handle Type
    Comfort Grip
  • Tip Size
    4 x 100mm
    3 x 75mm
    6.5 x 150mm
    5.5 x 125mm
  • Tip Type
    Slotted
    Pozi
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome