0
1

808050L LED Ratchet Screwdriver & 6 Bits BAH808050L

Order Code: ZT1274763P

£31.02 Inc VAT (20%)
£36.9916% off


Description

The Bahco 808050L LED Ratchet Screwdriver is a 1/4in drive ratcheting bit holder screwdriver with a magnetic bit holder, and has a three-component handle with textured finish for maximum torque and minimum effort. Interchangeable bit storage compartment with release button for quick access, and a slide tray that keeps 6 different bits handy and secure. The magnetic blade secures bit in screwdriver and makes bit changing easy. The knurled blade makes the grip firm providing finger tip control for faster turning. Features a smooth ratcheting stroke, allowing three position ratchet mechanism forward, reverse and neutral. Also features long-lasting LED lights mounted in front casing provide illumination in dark conditions, 3 batteries & 2 lights. AG-3 4.5V battery type. It meets ROHS requirements. Bit Sizes 2 x 25mm Phillips Bits PH1, PH2. 2 x 25mm Pozidriv Bits PZ1, PZ2. 2 x 25mm Slotted Bits 4.5mm, 5.5mm.

See full description
Specifications for 808050L LED Ratchet Screwdriver & 6 Bits BAH808050L
  • Type
    Ratcheting
  • Ratchet Type
    Ratcheting
  • Grip Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome