808050P Pistol Ratchet Screwdriver 6 Bits

Order Code: ZT1274764P

£21.99 Inc VAT (20%)


Description

The Bahco 808050P Pistol Ratchet Screwdriver 1/4in with magnetic bit holder. Has a three-component handle with textured finish for maximum torque and minimum effort. Handle swivels and locks at 30deg; position for application of higher torque when necessary. This is especially important in work areas where there is little room to twist the screwdriver and the userrsquo;s hand. Locks at 180deg; for normal operation. Interchangeable bit storage compartment with release button for quick access, and has a slide tray that keeps 6 different bits handy and secure. Magnetic blade secures bit in screwdriver and makes bit changing easy. Knurled blade makes the grip firm providing finger tip control for faster turning (rapid action). Smooth ratcheting stroke, allowing three position ratchet mechanism: forward, reverse and neutral. Bit Sizes: 2 x 25mm Phillips Bits: PH1, PH2. 2 x 25mm Pozidriv Bits: PZ1, PZ2. 2 x 25mm Slotted Bits: 4.5mm, 5.5mm.

See full description
Specifications for 808050P Pistol Ratchet Screwdriver 6 Bits
  • Blade Length
    13.5cm
  • Screwdriver Type
    Ratchet Screwdriver
  • Type
    Ratcheting
  • Length
    260mm
  • Ratchet Type
    Ratcheting
  • Grip Type
    Pistol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome