982502SLS VDE Slim Pozidriv PlusMinus Screwdriver 1000V Pz/S 2 x 212mm

Order Code: ZT3447135S

£18.99 Inc VAT (20%)


Description

Knipex 982502SLS VDE Slim Pozidriv PlusMinus Screwdriver 1000V PZ/S 2 x 212mm
The Knipex 982502SLS is an Electricians Slim Slotted Screwdriver that has been VDE tested to 1000V. It measures 212mm in length with a PZ/S 2 tip.

Features:
Driving tips for PlusMinus profile screws
Use with electronics installation components, e.g. automatic circuit breakers
Reduced blade isolation diameter for recessed spring and screw elements
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force
Handle design prevents rolling
Chrome vanadium molybdenum steel
Specification:
Point: burnished
Handles: insulating multi-component handle, VDE-tested
Dimensions: 212 x 33 x 35 mm
Standard: DIN EN 60900 IEC 60900
Size: PZ/S 2
Blade length; 100 mm
Handle length; 118 mm
Weight: 0.089kg
Length of non-insulated blade: 18 mm
VDE tested: yes

See full description
Specifications for 982502SLS VDE Slim Pozidriv PlusMinus Screwdriver 1000V Pz/S 2 x 212mm
  • Number of Pieces
    1
  • Finish/Coating
    Burnished
  • Length
    212mm
  • Blade Length
    100mm
  • Product Type
    Screwdriver
  • Handle Material
    Multi-component
  • Handle Length
    118mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome