B219.025 Bahcofit TORX Screwdriver Set, 5 Piece

Order Code: ZT3113794S

£34.99 Inc VAT (20%)


Description

Bahco BAHCOFIT Screwdrivers have 2-component handles with vertical grooves for comfortable grip and maximum force transmission. Their blades are made from high performance alloy steel which is chrome plated and entirely hardened. The black finish tip provides higher accuracy. Each screwdriver has its part number and tip size laser printed for easier identification. This set of 5 contains: 5 x TORX Screwdrivers: TX10 x 75mm, TX15 x 100mm, TX20 x 100mm, TX25 x 125mm, TX30 x 150mm

See full description
Specifications for B219.025 Bahcofit TORX Screwdriver Set, 5 Piece
  • Number of Pieces
    5
  • Set Type
    TX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome