0
1

BAHCOFIT Coloured Handle Screwdriver Set, 10 Piece BAHB219010RB

Order Code: ZT1274939P

£39.99 Inc VAT (20%)


Description

Bahco BAHCOFIT Screwdrivers have 2-component handles with vertical grooves for comfortable grip and maximum force transmission. Their blades are made from high performance alloy steel which is chrome plated and entirely hardened. The black finish tip provides higher accuracy. Each screwdriver has its own unique colour, part number and tip size laser printed for easier identification. This set of 10 contains 4 x Slotted Screwdrivers 3.0 x 75mm, 4.0 x 100mm, 5.5 x 100mm and 6.5 x 125mm 2 x Phillips Screwdrivers PH1 x 100mm and PH2 x 125mm 2 x Pozidriv Screwdrivers PZ1 x 100mm and PZ2 x 125mm 2 x TORX Screwdrivers TX15 x 100mm, TX20 x 100mm

See full description
Specifications for BAHCOFIT Coloured Handle Screwdriver Set, 10 Piece BAHB219010RB
  • MFR Part No.
    B219.010RB
  • Type
    Sl/Ph/Pz/Tx
  • Number of Pieces
    10
  • Set Type
    SL/PH/PZ/TX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome