BAHCOFIT Screwdriver Robertson Tip 1 x 100mm BAH144001100

Order Code: ZT1274325P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The Bahco BAHCOFIT Robertson Tip screwdrivers are suitable for Robertson (square) screws. They have 2-component handles with vertical grooves for comfortable grip and maximum force transmission. The screwdrivers' blades are made from high performance alloy steel which is chrome plated and entirely hardened. The black finish tip provides higher accuracy. Each screwdriver has its part number and tip size laser printed for easier identification. Specifications Tip size #1. Blade length 100mm. Total length 195mm.

See full description
Specifications for BAHCOFIT Screwdriver Robertson Tip 1 x 100mm BAH144001100
  • MFR Part No.
    B144.001.100
  • Type
    Robertson
  • Blade Length
    1mm
  • Tip Size
    1
  • Head Type
    Robertson

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome