Bahcofit XL Screwdriver Set, 10 Piece Sl/Ph/Pz/Tx

Order Code: ZT1274428P

£69.99 Inc VAT (20%)


Description

The Bahco BahcoFit XL Screwdriver Set contains a selection of uninsulated and VDE rated screwdrivers. Fitted with 2-component handles with vertical grooves for comfortable grip and maximum force transmission. Their blades are made from high-performance alloy steel which is chrome plated and entirely hardened. The black finish tip provides higher accuracy. Each screwdriver has its part number and tip size laser printed for easier identification. Contains the following: 1 x Slotted Screwdriver: 1.0 x 5.5 x 100mm1 x Phillips Screwdriver: PH2 x 125mm1 x Pozidriv Screwdriver: PZ2 x 125mm3 x TORX Screwdrivers: TX10 x 75mm, TX15 x 100mm, TX20 x 100mm2 x VDE Slotted Screwdrivers: 0.4 x 2.5 x 75mm, 0.8 x 4.0 x 100mm1 x VDE Pozidriv Screwdriver: PZ1 x 80mm1 x 150-250V Mains Tester 0.5 x 3.0 x 65mm

See full description
Specifications for Bahcofit XL Screwdriver Set, 10 Piece Sl/Ph/Pz/Tx
  • Type
    SL/PH/PZ/TX
  • Number of Pieces
    10
  • Set Type
    SL/PH/PZ/TX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome