0
1
2
3

BE-9872 Ergo Screwdriver Set, 8 Piece

Order Code: ZT3613424S

£89.99 Inc VAT (20%)


Description

BE-9872 ERGO™ Screwdriver Set, 8 Piece
Bahco ERGO™ Screwdrivers have been developed according to the scientific ERGO™ process. The high-performance alloy steel blade has been chrome plated and entirely hardened for high protection against corrosion, a long life tool. A black oxide tip provides higher accuracy.

A three-component handle provides maximum user comfort. The soft material with ridged surface provides superior grip and greater force transmission. A flat face prevents the screwdriver from rolling away. It's easy to choose the right tip, thanks to the colour-coded handle and permanent symbol on the domed end.

This set of 8 contains:

1 x Slotted Screwdriver: 0.6 x 3.5 x 75mm.

2 x Phillips Screwdrivers: PH1 x 75mm and PH2 x 100mm.

2 x Pozidriv Screwdrivers: PZ1 x 75mm and PZ2 x 100mm.

3 x TORX Screwdrivers: T15 x 100mm, T20 x 100mm and T25 x 125mm.

See full description
Specifications for BE-9872 Ergo Screwdriver Set, 8 Piece
  • Type
    SL/PH/PZ/TX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome