BE-9875 ERGO™ Screwdriver Set, 13 Piece
Bahco ERGO™ Screwdrivers have been developed according to the scientific ERGO™ process. The high-performance alloy steel blade has been chrome plated and entirely hardened for high protection against corrosion, a long life tool. A black oxide tip provides higher accuracy.
A three-component handle provides maximum user comfort. The soft material with ridged surface provides superior grip and greater force transmission. A flat face prevents the screwdriver from rolling away. Its easy to choose the right tip, thanks to the colour-coded handle and permanent symbol on the domed end.
This set of 13 contains:
3 x Slotted Screwdrivers: 4.0 x 100mm, 5.5 x 100mm and 6.5 x 125mm.
1 x Phillips Screwdrivers: PH2 x 100mm.
2 x Pozidriv Screwdrivers: PZ1 x 75mm and PZ2 x 100mm.
4 x TORX Screwdrivers: T10 x 75mm, T15 x 100mm, T20 x 100mm and T25 x 125mm.
2 x Insulated Slotted Screwdrivers: 2.5 x 75mm and 3.5 x 100mm.
1 x Insulated Pozidriv Screwdriver: PZ1 x 80mm.
The insulated screwdrivers in the set are individually inspected and manufactured according to IEC 60900, tested in a water bath at 10, 000V.