Bahco BE-9881 ERGOtrade; Screwdriver Set 6 Piece with ergonomically developed 3-component handles made from polypropylene and thermoplastic elastomere. Permanent colour codes at both ends of the handle as a time saving aid for application identification. Sizes: 4 x Slotted: 0.5 x 3.0 x 60mm, 0.8 x 4.0 x 100mm, 1.0 x 5.5 x 100mm, 1.2 x 6.5 x 125mm. 2 x Phillips: PH1 x 75mm, and PH2 x 100mm.