0
1

BE-9882 ERGO Screwdriver Set, 6 Piece BAH9882

Order Code: ZT1274915P

£41.99 Inc VAT (20%)


Description

Bahco ERGO Screwdrivers have been developed according to the scientific ERGO process. The high-performance alloy steel blade has been chrome plated and entirely hardened for high protection against corrosion, long life tool. A black oxide tip provides higher accuracy. A three-component handle provides maximum user comfort. The soft material with ridged surface provides superior grip and greater force transmission. A flat face prevents the screwdriver from rolling away. Its easy to choose the right tip, thanks to the colour-coded handle and permanent symbol on the domed end. This set of 6 contains 4 x Slotted Screwdrivers 3.0 x 60mm*, 4.0 x 100mm, 5.5 x 100mm and 6.5 x 125mm 2 x Pozidriv Screwdrivers PZ1 x 75mm and PZ2 x 100mm *No colour identification in extra small handle, size 3.0 (BE-8020)

See full description
Specifications for BE-9882 ERGO Screwdriver Set, 6 Piece BAH9882
  • MFR Part No.
    BE-9882
  • Type
    Sl/Pz
  • Number of Pieces
    6
  • Set Type
    SL/PZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome