BE-9882S Insulated Ergo Screwdriver Set, 5 Piece SL/PH

Order Code: ZT1274916P

£39.99 Inc VAT (20%)


Description

Bacho BE-9882s Insulated ERGOtrade; Screwdriver Set 5 for work on live equipment up to 1,000 volts. Permanent colour codes at both ends of the handle as a timesaving aid for application identification. The screwdrivers have an ergonomically developed 3-component handle of polypropylene and thermoplastic elastomere. Conform to: IEC 60900, DIN -EN 60900, EN 60900,VDE 0682 part 201. These screwdrivewrs conform to the latest national and international standards:- examination piece-wise in water bath with 10 KV. - marking with the year of manufacture. - intensified cold stroke test. Sizes: 3 x Slotted: 3.0 x 100mm, 4.0 x 100mm amp; 5.5 x 125mm.2 x Pozidriv: PZ1 x 80mm amp; PZ2 x 100mm.

See full description
Specifications for BE-9882S Insulated Ergo Screwdriver Set, 5 Piece SL/PH
  • MFR Part No.
    BE-9882S
  • Type
    SL/PZ
  • Set Type
    SL/PZ
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome