0
1

BE-9882TB ERGO Through Blade Screwdriver Set, 6 Piece BAH9882TB

Order Code: ZT1274918P

£69.99 Inc VAT (20%)


Description

Bahco ERGO Through Blade Screwdrivers have been developed according to the scientific ERGO process. The high-performance alloy steel blade has been chrome plated and entirely hardened for high protection against corrosion, long life tool. A black oxide tip provides higher accuracy. The blade continues through the handle with no loss of hammer blow energy. A metallic cap provides protection during jobs requiring high impact. The three-component handle provides maximum user comfort. Its soft material with ridged surface provides superior grip and greater force transmission. A flat face prevents the screwdriver from rolling away. Its easy to choose the right tip, thanks to the colour-coded handle and permanent symbol on the domed end. Contains 4 x Slotted 3.5 x 0.6 x 75mm, 4.5 x 0.8 x 100mm, 5.5 x 1.0 x 100mm and 6.5 x 1.2 x 125mm 2 x Pozidriv PZ1 x 100mm and PZ2 x 125mm

See full description
Specifications for BE-9882TB ERGO Through Blade Screwdriver Set, 6 Piece BAH9882TB
  • MFR Part No.
    BE-9882TB
  • Type
    Sl/Pz
  • Number of Pieces
    6
  • Set Type
    SL/PZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome