0
1
2

BE-9887S Ergo VDE Insulated Screwdriver Set 7 Piece

Order Code: ZT3613337S

£72.99 Inc VAT (20%)


Description

BE-9887S ERGO™ VDE Insulated Screwdriver Set, 7 Piece
Bahco ERGO™ VDE Insulated Screwdrivers are suitable for work on live equipment, up to 1, 000 Volts, high quality blade insulation moulded directly onto the blade. The high-performance alloy steel blade has been chrome plated and entirely hardened for high protection against corrosion, long life tool. A black oxide tip provides higher accuracy.

Developed according to the scientific ERGO™ process. A three-component handle provides maximum user comfort. The soft material with ridged surface provides superior grip and greater force transmission. A flat face prevents the screwdriver from rolling away. Its easy to choose the right tip, thanks to the colour-coded handle* and permanent symbol on the domed end.

Each screwdriver is individually inspected and manufactured according to IEC 60900, tested in a water bath at 10, 000V.

This set of 7 contains:

4 x Slotted Screwdrivers: 2.5 x 75mm, 3.5 x 100mm, 4.0 x100mm and 5.5 x 125mm.

2 x Phillips Screwdrivers: PH1 x 80 and PH2 x 100.

1 x Voltage Tester 150-250V.

*No colour identification in extra small handle, size 2.5 (BE-8010S) , 3.0 (BE-8220S) and PZ0 (BE-8800S) .

See full description
Specifications for BE-9887S Ergo VDE Insulated Screwdriver Set 7 Piece
  • Type
    SL/PH
  • Number of Pieces
    7
  • Set Type
    SL/PH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome