BE-9888S ERGO VDE Insulated Screwdriver Set, 7 Piece BAH9888S

Order Code: ZT1461170S

£61.99 Inc VAT (20%)


Description

Bahco ERGO VDE Insulated Screwdrivers are suitable for work on live equipment, up to 1,000 Volts, high quality blade insulation moulded directly onto the blade. The high-performance alloy steel blade has been chrome plated and entirely hardened for high protection against corrosion, long life tool. A black oxide tip provides higher accuracy. Developed according to the scientific ERGO process. A three-component handle provides maximum user comfort. The soft material with ridged surface provides superior grip and greater force transmission. A flat face prevents the screwdriver from rolling away. Its easy to choose the right tip, thanks to the colour-coded handle* and permanent symbol on the domed end. Each screwdriver is individually inspected and manufactured according to IEC 60900, tested in a water bath at 10,000V. This set of 7 contains 4 x Slotted Screwdrivers 2.5 x 75mm, 3.0 x 100mm, 4.0 x 100mm and 5.5 x 125mm 3 x Pozidriv Screwdrivers PZ0 x 60mm, PZ2 x 100mm and PZ3 x 150mm *No colour identification in extra small handle , size 2.5 (BE-8010S), 3.0 (BE-8220S) and PZ0 (BE-8800S)

See full description
Specifications for BE-9888S ERGO VDE Insulated Screwdriver Set, 7 Piece BAH9888S
  • MFR Part No.
    BAH9888S
  • Set Type
    SL/PZ
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome