0
1

BE-9888S VDE Screwdriver Set

Order Code: ZT1021551P

£59.99 Inc VAT (20%)


Description

The ERGO™ VDE insulated screwdriver set from Banco® provides a seven-piece slotted and pozi-tipped selection to suit a wide range of applications.

Features and Benefits
• Black oxide tip provides corrosion resistance and higher accuracy
• Three-component handle provides excellent user comfort and greater force transmission
• Ergonomic design minimises user effort and maximises comfort
the ergonomic design
• Colour-coded handle and symbol on the domed end make for easy size recognition
• Integrated hanging hole for convenient storage
• Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V

Contents
• 1x 0.4mm x 2.5mm x 75mm
• 1x 0.5mm x 3.0mm x 100mm
• 1x 0.8mm x 4.0mm x 100mm
• 1x 1.0mm x 5.5mm x 125mm
• 1x PZ0 x 75mm
• 1x PZ2 x 100mm
• 1x PZ3 x 150mm

Typical Applications
• For work on live equipment, up to 1000V

Standards
• IEC 60900

See full description
Specifications for BE-9888S VDE Screwdriver Set
  • Number of Pieces
    8
  • Screwdriver Type
    Electricians Screwdriver
  • Tip Type
    Slotted
  • Series
    ERGO
  • Blade Material
    Alloy Steel
  • Special Features
    Insulated
  • Finish/Coating
    Black Oxide
  • MFR Part No.
    BE-9888S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome