0
1
2

Bergen 9 Piece T Handle TORX Driver Set

Order Code: ZT5518757S

£16.99 Inc VAT (20%)


Description

Features: Non slip handles for better grip Chrome Vanadium Steel blades Satin Finish Supplied in a plastic case for easy storage Specification: T10 x 100mm T15 x 100mm T20 x 100mm  T25 x 150mm T27 x 150mm T30 x 150mm T40 x 150mm T45 x 200mm T50 x 200mm

Specifications for Bergen 9 Piece T Handle TORX Driver Set
  • Tip Type
    TORX
  • Number of Pieces
    9
  • Finish/Coating
    Satin
    Satin Finish
  • Material
    Chrome Vanadium Steel
  • Product Type
    T Handle TORX Driver Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome