BSX8 8 Piece Ball Driver Set

Order Code: ZT1011517X

£29.99 Inc VAT (20%)


Description

Elevate your work efficiency with the comprehensive Bondhus 8 Piece Imperial Screwdriver Hex Key Set, designed to streamline your work and provide exceptional results.

Features and Benefits
• These ballpoint wrenches are engineered to spin faster, allowing for quick and efficient access to tight and concealed spaces
• With an angle entry of up to 25°, these hex key screwdrivers allow you to easily reach partially obstructed screws
• Up to 5 times faster spinning and screw removal, enhancing productivity
• The precision end on the short arm provides torque and leverage to effortlessly remove stubborn screws, while the ball end on the long arm aids blind entry and rapid turning
• Crafted from Protanium® High Torque Steel, Bondhus keys offer superior strength, making them ideal for tackling stuck or rusted screws that require extra force
• The black ProGuard™ finish features a specialized surface that effectively prevents moisture from entering, ensuring the longevity of each tool

Notes
• Set includes - 1x 7/64, 1x 1/8, 1x 9/64, 1x 5/32, 1x 3/16, 1x 7/32, 1x 1/4 , and 1x 5/16

See full description
Specifications for BSX8 8 Piece Ball Driver Set
  • Finish/Coating
    ProGuard Finish
    Corrosion-resistant
  • Body Shape
    Driver
  • Overall Length
    3.3mm
    3.7mm
    5.0mm
    4.2mm
    3.6mm
    3.1mm
    2.9mm
    5.6mm
  • Long Arm Length
    2.9mm
    4.2mm
    5.0mm
    3.3mm
    3.7mm
    3.1mm
    5.6mm
    3.6mm
  • Handle Material
    Steel
  • Tip Material
    Protanium
    Steel
  • Maximum Ball Drive Angle
    25°
  • Tip Type
    Hex Key Set
  • Metric or Imperial
    Imperial
  • Number of Pieces
    8
  • Insulated
    No
  • Handle Style
    Screwdriver
  • Tip Size
    5/16in
    3/16in
    7/32in
    9/64in
    7/64in
    1/4in
    1/8in
    5/32in
  • MFR Part No.
    BSX8
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome