0
1
2
3
4
5

Combination Long Arm B/Ptmm/Af Hex Key Set 20 Piece

Order Code: ZT1011484X

£13.99 Inc VAT (20%)


Description

These extra long Kennedy Ball Drivers can be used at angles of up to 30 and are manufactured from high carbon steel. Supplied in a tough ABS plastic case for easy storage and selection.

Specifications for Combination Long Arm B/Ptmm/Af Hex Key Set 20 Piece
  • Tip Material
    Steel
  • Handle Material
    Steel
  • Number of Pieces
    20
  • MFR Part No.
    602-280
  • Tip Type
    Hex Key Set
  • Finish/Coating
    Black Oxide
  • Standards Met
    ISO 2936
    DIN 911
  • Body Shape
    Driver
  • Maximum Ball Drive Angle
    30°
  • Tip Size
    1.5
    10
    2.5
    6
    7
    8
    5
    2
    3
    4
    3/8
  • Insulated
    No
  • Handle Style
    L-Handle
  • Metric or Imperial
    Imperial
    Metric
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome