0
1
2

Cushion Grip Screwdriver Set, 10 Piece STA265014

Order Code: ZT1464130S

£37.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley Cushion Grip screwdrivers with a chrome plated bar which is corrosion resistant, and magnetic tips for easy pick up and screw locator. The soft grip handle provides excellent torque and comfort. It has a smooth domed end for fast spinning action, speed and comfort, and the large diameter handle offers greater torque which is needed for driving wood screws. Screw tip identification is shown on the handle. Contents 5 x Flared 3.0 x 75mm (Instrument), 5.0 x 100mm, 6.5 x 45mm (Stubby), 6.5 x 150mm and 8.0 x 150mm. 5 x Pozidriv PZ0 x 60mm, PZ1 x 75mm, PZ2 x 45mm (Stubby), PZ2 x 100mm and PZ3 x 150mm.

See full description
Specifications for Cushion Grip Screwdriver Set, 10 Piece STA265014
  • MFR Part No.
    STA265014
  • Type
    SL/PZ
  • Number of Pieces
    10
  • Set Type
    SL/PZ