Cushion Grip Screwdriver Set, 8 Piece

Order Code: ZT3145185S

£29.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley Cushion Grip screwdrivers come with a chrome plated bar which is corrosion resistant, and magnetic tips for easy pick up and screw locator. The soft grip handle provides excellent torque and comfort.

It has a smooth domed end for fast spinning action, speed and comfort, and the large diameter handle offers greater torque which is needed for driving wood screws. Screw tip identification is shown on the handle.

Contains:

4 x Slotted: 2.5 x 50mm, 3 x 100mm, 4 x 125mm, 6.5 x 150mm.

2 x Phillips: PH1 x 100mm, PH2 x 124mm.

2 x Pozi: PZ1 x 100m, PZ2 x 124mm.

See full description
Specifications for Cushion Grip Screwdriver Set, 8 Piece
  • Type
    SL/PH/PZ
  • Number of Pieces
    8
  • Set Type
    SL/PH/PZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome