DT70765T Extreme FlexTorq Screwdriver Bit Set In Connectable Case (42 Piece)

Order Code: ZT3611172S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.897%


Description

Dewalt DT70765T Extreme FLEXTORQ Screwdriver Bit Set in Connectable Case (42 Piece)
The Dewalt DT70765T is a Screwdriver Bit Set designed for use with Impact Drivers. The 42 Piece FLEXTORQ Set is made up with a mixture of 25mm and 57mm long Bits and a Magnetic Bit Holder with Torsion Zone. FLEXTORQ Bits are designed with a torque zone to absorb the highlights in the torque, allowing optimal bit flexibility and a longer life in demanding applications. They are stored in a Connectable Tough Case compatible with the TSTAK System via the DT70716 Caddy and Large Tough Case.

Features:
Contoured area of the bit flexes with the torque of the impact driver to absorb torque peaks and protect the bit for longer life
DEWALT branded torsion zone
Includes a torsion zone bit holder for use with 25mm screwdriver bits
Longer life on 25mm bits when used in a torsion zone bit holder
Small Tough Case
Connectable Case allows multiple sets to be stacked and locked together
TSTAK compatible to hold all your accessory sets in one place
Compatible with the TSTAK system via the Caddy and Large Tough Case
Easy bit removal and retention for user convenience
Bits lock into place to prevent them falling out when not in use
Extreme Impact Ready
Optimised Tip Geometry for full fitment in the fastener and reduced cam-out
Full-fit head eliminates wobble and screw head rounding
CNC Machined Optimised Torsion Zone for greater bit strength and longer life
Optimised torsion zone maximises bit life and turning force even in the most demanding applications
Contains:
2 x PH1 25mm
3 x PH2 25mm
2 x PZ1 25mm
14 x PZ2 25mm
14 x T25 25mm
1 x PZ1 57mm
1 x PZ3 57mm
1 x T15 57mm
1 x T20 57mm
1 x T30 57mm
1 x T40 57mm
1 x Magnetic Bit Holder with Torsion Zone

See full description
Specifications for DT70765T Extreme FlexTorq Screwdriver Bit Set In Connectable Case (42 Piece)
  • Product Type
    Screwdriver Bit Set
  • Number of Pieces
    42
  • Tip Size
    PH2
    PZ2
    PH1
    T40
    T20
    T25
    T15
    T30
    PZ1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome