0
1
2

Dual Grip Driver Set 15-P CE

Order Code: ZT1012656X

£19.99 Inc VAT (20%)


Description

Contents:
Crosspoint: No.1 x 75mm, No.2 x 100mm, No.3 x 150mm, No.2 x Stubby.
Pozidriv: No.1 x 75mm, No.2 x 100mm, No.3 x 150mm.
Slotted parallel: 3 x 75mm, 5 x 150mm, 5 x 200mm, 5 x 250mm.
Slotted flared: 6 x 150mm, 8 x 200mm, 9.5 x 300mm, 6mm x Stubby.

See full description
Specifications for Dual Grip Driver Set 15-P CE
  • Blade Length
    150mm
    250mm
    200mm
    100mm
    75mm
    300mm
  • Screwdriver Type
    Stubby Screwdriver
    Standard Screwdriver
  • Number of Pieces
    15
  • Tip Type
    Parallel
    Pozi
    Phillips
    Flared
  • Tip Size
    9.5mm
    No.3
    5.0mm
    3.0mm
    No.2
    No.1
    8.0mm
  • Special Features
    Magnetized Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome