0
1
2
3
4
5
6

E-10506 Screw Driver Set SL & PH - 6 Piece

Order Code: ZT4674909S

£24.99 Inc VAT (20%)


Description

The Makita E-10506 Screwdriver Set guarantees a perfect fit every time. The 6 Piece Set has 4 Slotted and 2 Phillips Screwdrivers, all with 100mm long Cr-V steel shafts. With black magnetic tips for greater fastener control and distinctive two-tone grip design handles for best hand comfort during use.​

Features:
Distinctive two-tone grip design handle, ergonomic for best hand comfort
Anti-slip and oil resistant dual-material
The precise size and Cr-V steel result in high torque strength and long life
Black magnetic tip ensures greater fastener control and guarantees a perfect fit every time
Contains:
1 x SL4.0 x 100
1 x SL5.5 x 100
1 x SL6.5 x 100
1 x SL8.0 x 100
1 x PH1 x 100
1 x PH2 x 100

See full description
Specifications for E-10506 Screw Driver Set SL & PH - 6 Piece
  • Product Type
    Screwdriver Set
  • Number of Pieces
    6
  • Shaft Length
    100mm
  • Tip Type
    Phillips
    Slotted
  • Tip Size
    PH1
    PH2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome