E160912 Insulated Screwdriver Set,10 Piece BRIE160912B

Order Code: ZT1460728S

£55.99 Inc VAT (20%)


Description

10 Piece E160912 Insulated Screwdriver Set with bi-material, ergonomic handles. Each product is tested to 10,000 volts designated with a blue bit colour code and incorporating a round burnished blade with insulation in orange PVC. Confroms to EN 60900. Contains 4 x Slotted 2.5mm x 50mm, 3.5x 75mm, 4.0 x 100 and 5.5 x 150mm. 2 x Pozidriv PZ1 x 100mm and PZ2 x 125mm. 3 x Phillips PH0 x 75mm, PH1 x 100mm and PH2 x 125mm 1 x Voltage Testing Screwdriver 100/500 V.

See full description
Specifications for E160912 Insulated Screwdriver Set,10 Piece BRIE160912B
  • MFR Part No.
    BRIE160912B
  • Type
    SL/PH/PZ
  • Set Type
    SL/PH/PZ
  • Number of Pieces
    10