0
1
2
3

Extra Long Screwdriver Set 660MM2PC

Order Code: ZT3421889S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.737%

Order by 12pm, get it Tomorrow

Description

Extra-long screwdrivers in Flat and PzDrive profiles with magnetic tips and soft, comfort grip handles. The 550mm blade is long enough to access even the deepest fasteners and is particularly useful when other components are in the way.

Features and Benefits
• Two profiles: Flat 6 x 22mm, PzDrive 2 x 22mm
• Overall length: 660mm, blade length: 550mm
• Extra long for adjusting deep set & restricted access fixings
• Black magnetic tips for easier adjustment
• Manufactured from S2 tool steel

See full description
Specifications for Extra Long Screwdriver Set 660MM2PC
  • MFR Part No.
    7611
  • Blade Material
    Alloy Steel
  • Overall Length
    660mm
  • Product Type
    Screwdriver Set
  • Tip Type
    Flat
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome