0
1

Extra Long Spline Screwdriver Set 5PC

Order Code: ZT3421863S

£29.99 Inc VAT (20%)


Description

Spline screwdriver set in a useful range of sizes from M4 to M10 with extra-long 300mm shafts for reaching deep, restricted access fixings. A specialist screwdriver set, designed for spline and XZN fasteners.

Features and Benefits
• Sizes: M4, M5, M6, M8, M10
• Extra-long 300mm shaft for deep reach access
• Ideal for spline and XZN screws
• Ergonomic, non-slip handles for improved grip
• Blades manufactured from S2 steel

See full description
Specifications for Extra Long Spline Screwdriver Set 5PC
  • MFR Part No.
    5743
  • Number of Pieces
    5
  • Blade Material
    Alloy Steel
  • Overall Length
    300mm
  • Special Features
    Non-Slip Handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome