0
1
2

Extra Long Star Screwdriver Set 7PC

Order Code: ZT3421864S

£29.99 Inc VAT (20%)
£30.993% off


Description

Extra-long Star* profile screwdriver set with interchangeable double ended blades, for both 5 point tamper-proof, and 6 point Star* profiles. Push-lock ergonomic handle for fast, easy swapping of screwdriver blades. A comprehensive set that includes a useful range of sizes, T10 to T40 and TS10 to TS40, ideal for adjusting hard to reach automotive and electronic fixings.

Features and Benefits
• Double ended, interchangeable blades - tamper-proof Star* (5 sided) & Star* (6 sided)
• Star* profiles: T10, T15, T20, T27, T30, T40
• Tamper-proof Star* (5 sided) sizes: TS10, TS15, TS20, TS25, TS27, TS30, TS40
• For difficult access automotive and electronic applications
• Star is the equivalent to TORX® - 6 sided

See full description
Specifications for Extra Long Star Screwdriver Set 7PC
  • Number of Pieces
    7
  • MFR Part No.
    3992

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome