F413-963-98 6 Piece VDE Ergonic Gel Grip Screwdriver Set

Order Code: ZT5516563S

£32.99 Inc VAT (20%)


Description

FELO ERGONIC 6 piece VDE insulated screwdriver set, handle moulds to your hand to increase contact & control allowing maximum torque and comfort Max operating voltage; 1000V AC, Conforms to EN 60900 VDE Containing 3 x Slotted, 2 x Phillips and a mains tester 1x Slotted 2.5 x 0.4 x 75mm 1 x Slotted 4.0 x 0.8 x 100mm 1 x Slotted 5.5 x 1.0 x 125mm 1 x Phillips PH1 x 80mm 1 x Phillips PH2 x 100mm 1 x Slotted Mains Tester

Specifications for F413-963-98 6 Piece VDE Ergonic Gel Grip Screwdriver Set
  • Product Type
    Screwdriver Set
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome