0
1

FatMax Precision Screwdriver Set, Set of 6

Order Code: ZT1027192P

£34.99 Inc VAT (20%)


Description

FatMax 6 Piece Instrument Screwdriver Set.

• Colour coded ends for easy identification.
• Handle moulded directly to the bar.
• Chrome vanadium bar.
• Smooth domed end for fast spinning action.
• Screwdriver Type: Precision.
• Number of Pieces: 6
• Tip Type Pozidriv; Parallel; Phillips.
• Tip Size Pozidriv: PZ0; Parallel: 2.5; 3; 3 mm; Phillips: PH00; PH0.
• Set Contents Pozidriv:PZ1 x 100, PZ2 x 125 mm.
• Blade Length Pozidriv: 75; Parallel: 50; 50; 100; Phillips: 50; 75 mm.
• Blade Material: Chrome Steel.
• Handle Material: Bi-material.
• Blade Finish: Shot-Blasted.

See full description
Specifications for FatMax Precision Screwdriver Set, Set of 6
  • Blade Length
    75mm
    100mm
  • Screwdriver Type
    Precision Screwdriver
  • Series
    FatMax®
  • MFR Part No.
    0-65-492
  • Number of Pieces
    6
  • Tip Type
    Phillips
    Parallel
    Pozi
  • Tip Size
    3.0mm
    No.0-0
    No.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome