FatMax Screwdriver Set, 12 Piece

Order Code: ZT2422762S

£52.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

12 Piece Set of Stanley FatMax® Screwdrivers, which each have a chrome vanadium steel bar which allows high torque and reduces the risk of tip breakage. Handles are moulded directly to the shaft for a virtually unbreakable bond to give long life and durability. The soft grip handles givesa perfect combination of great grip and reduced fatigue in use and are colour coded for easy identification of the right tip type for the application. The smooth domed ends offer fast, comfortable spinning action and the large diameter handles offer higher torque when driving wood screws. Contents: 3 x Parallel: 2.5 x 50mm, 4 x 100mm, 5.5 x 150mm 3 x Flared: 5.5 x 100mm, 6.5 x 30mm, 8 x 150mm 3 x Philips: PH0 x 75mm, PH1 x 100mm, PH2 x 125mm 3 x Pozi: PZ0 x 75mm, PZ1 x 100mm, PZ2 x 125mm

See full description
Specifications for FatMax Screwdriver Set, 12 Piece
  • Number of Pieces
    12
  • Set Type
    SL/PH/PZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome