0
1

FatMax Screwdriver Set, 20 Piece STA562572

Order Code: ZT1464203S

£104.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley FatMax Screwdriver sets have a chrome vanadium steel bar allows high torque and reduces the risk of tip breakage and the handle is moulded directly to shaft for a virtually unbreakable bond which gives long life and durability. The soft grip handle gives a perfect combination of great grip and reduced fatigue in use and is colour coded for easy identification of the right tip type for the application. The smooth domed end offers fast, comfortable spinning action and the large diameter handle offers higher torque when driving wood screws. Supplied in a handy carry case. Contents Parallel 2.5 x 50mm, 3.0 x 100mm, 4.0 x 100mm, 4.0 x 150mm, 5.5 x 150mm, 6.5 x 30mm (stubby). Flared 4.0 x 100mm, 5.5 x 100mm, 8.0 x 150mm. Phillips PH00 x 50mm, PH0 x 75mm, PH1 x 30mm, PH1 X 100mm, PH2 x 125mm, PH3 x 150mm. Pozidriv PZ0 x 75mm, PZ1 x 100mm, PZ2 x 30mm, PZ2 x 125 mm, PZ3 x 150mm.

See full description
Specifications for FatMax Screwdriver Set, 20 Piece STA562572
  • MFR Part No.
    STA562572
  • Type
    SL/PH/PZ
  • Number of Pieces
    20
  • Set Type
    SL/PH/PZ