FatMax Screwdriver Set, 5 Piece SL/PH

Order Code: ZT1292906P

£34.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley FatMaxreg; Screwdriver sets have a chrome vanadium steel bar allows high torque and reduces the risk of tip breakage and the handle is moulded directly to shaft for a virtually unbreakable bond - gives long life and durability. The soft-grip handle gives a perfect combination of great grip and reduced fatigue in use and is colour coded for easy identification of the right tip type for the application. The smooth domed end offers fast, comfortable spinning action and the large diameter handle offers higher torque when driving wood screws. 5 Piece set. Phillips PH1 x 100mm PH2 x 125mm Parallel 3.5 x 75mm 4.0 x 100mm 5.5 x 125mm

See full description
Specifications for FatMax Screwdriver Set, 5 Piece SL/PH
  • Type
    Sl/Ph
  • Number of Pieces
    5
  • Set Type
    SL/PH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome