FatMax Screwdriver Set, 7 Piece Sl/Ph/Pz

Order Code: ZT1292904P

£40.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley STA 0-65-438 FatMaxreg; Screwdriver 7 piece set includes:2 x Parallel: 3.5 x 75mm and 5.5 x 125mm1 x Flared: 6.5 x 150mm2 x Pozidriv: PZ1 x 100mm and PZ2 x 125mm2 x Phillips: PH1 x 100mm and PH2 x 125mm The Stanley FatMax reg; Screwdriver sets have a chrome vanadium steel bar which allows high torque and reduces the risk of tip breakage. The handles are moulded directly to the shaft for a virtually unbreakable bond - giving long life and durability. The screwdrivers have a pinched 'waist' design which allows for high speed screw rotation and ahooking hole for easy and practical storage. The soft-grip handle gives a perfect combination of great grip and reduced fatigue in use and is colour coded for easy identification of the right tip type for the application. The smooth domed end offers fast, comfortable spinning action and the large diameter handle offers higher torque when driving wood screws.

See full description
Specifications for FatMax Screwdriver Set, 7 Piece Sl/Ph/Pz
  • Type
    Sl/Ph/Pz
  • Number of Pieces
    7
  • Set Type
    SL/PH/PZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome