Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Sets
Flat Head Screwdriver Set, Set of 3
By Yamoto
1 Review
Order Code:
ZT1012696X
£7.39
Inc VAT (20%)
£8.49
12.5% off
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.09
4%
10 - 19
£6.80
8%
20 - 49
£6.50
12%
50 +
£6.21
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
7.39
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-sets/flat-head-screwdriver-set-set-of-3/p/ZT1012696X
Add to quotation
Schedule an order and save 5%
View all Screwdriver Sets
Description
Set contains three parallel Slotted Mechanics Screwdrivers:
4.00x300mm.
5.00x250mm.
5.50x425mm.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for Flat Head Screwdriver Set, Set of 3
Special Features
Magnetized Tip
Tip Type
Parallel
Tip Size
4.0mm
5.5mm
Blade Length
300mm
425mm
250mm
Handle Material
Plastic
Number of Pieces
3
Screwdriver Type
Standard Screwdriver
Blade Material
Alloy Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome