0
1

Hex Screwdriver Set 1.5 - 5MM 6PC

Order Code: ZT2625951S

£11.99 Inc VAT (20%)


Description

This set of 6 screwdrivers comes in a many size from 1.5 to 5mm.

Features and Benefits
• Designed for better access and improved leverage
• Features strong and durable ABS handles for an increased grip
• Made from chrome vanadium, with a black passivated finish

Applications
• Radio controlled cars
• Boats
• Aeroplanes
• Small electronic equipment fixings

See full description
Specifications for Hex Screwdriver Set 1.5 - 5MM 6PC
  • Tip Type
    Hex
  • Number of Pieces
    6
  • Tip Size
    3mm
    4mm
    2.5mm
    1.5mm
    5mm
    2mm
  • Metric Or Imperial
    Metric
  • Pack Type
    Set
  • Handle Style
    Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome