Hex Socket Screwdriver Socket, 5 - 19mm, 30 Parts

Order Code: ZT2694322S

£169.99 Inc VAT (20%)


Description

Hex socket screwdriver socket, 5 - 19 mm, 30 parts. Supplied = assembled. Number of parts = 30 pcs. Model = hex socket. Weight = 5 kg. Profile size = 5 - 19 mm. Diverse widths. Tidily organised in a handy case. Diverse hex socket screwdriver sockets for the most common tasks.

Specifications for Hex Socket Screwdriver Socket, 5 - 19mm, 30 Parts
  • Supplied
    Assembled
  • Weight
    5kg
  • Number of Pieces
    30
  • Profile Size
    5 - 19mm
  • Model
    Hex Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome