0
1
2

Instrument Precision Screwdriver Set, 7 Piece FAISDMINI7

Order Code: ZT1280575P

£13.99 Inc VAT (20%)


Description

This Faithfull Instrument Precision Screwdriver Set is ideal for watchmakers, model makers, instrument technicians, opticians. electrical and precision engineering shops and many other applications where fine adjustment, along with speedy removal and setting of fixings is required. The revolving body to permits single-handed use while leaving the other hand free when working on small items. The mini set consists of seven precision soft-grip screwdrivers designed for use on small screws. Each screwdriver features a chrome vanadium steel blade with a black tip. The set comprises 2 x Slotted 2.5 x 50mm, 3 x 50mm. 2 x Phillips PH00 x 50mm PH0 x 50mm. 3 x Torx Star TX8, TX9, TX10.

See full description
Specifications for Instrument Precision Screwdriver Set, 7 Piece FAISDMINI7
  • Blade Length
    50mm
  • Tip Size
    Mixed Set
  • MFR Part No.
    FAISDMINI7
  • Type
    Sl/Ph/Tx
  • Head Type
    SL/PH/TX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome