0
1

Interchangeable VDE Screwdriver Set, 13 Piece FAISDVDES13I

Order Code: ZT1460942S

£30.99 Inc VAT (20%)


Description

The Faithfull Interchangeable VDE Screwdriver Set offers a neat solution to the problem of both limited space and portability. Many electricians and service engineers are reluctant to take bulky toolboxes around with them as they are often working in restricted areas or are up and down ladders and need their tools readily to hand. The soft grip handle features an automatic locking system a twist to release function allows the blades to be changed quickly with the minimum of fuss. Faithfull VDE screwdrivers are manufactured to BS EN 609002012 and are individually tested at 10,000V in a water bath before leaving the factory. This guarantees a safe working limit of up to 1,000V providing the maximum level of safety. Supplied in a compact storage case with the following 1 x Auto-Locking, Quick Release Soft Grip Handle. 4 x Slotted Blades 0.5 x 3 x 100mm, 0.8 x 4 x 100mm, 1 x 5.5 x 100mm and 1.2 x 6.5 x 100mm. 2 x Phillips Blades PH1 x 80mm and PH2 x 100mm. 2 x Pozidriv Blades PZ1 x 80mm and PZ2 x 100mm. 3 x Star Blades TX10 x 100mm, TX15 x 100mm and TX20 x 100mm. 1 x Single-Pole Voltage/Mains Tester 3 x 140mm 100-250V (not VDE certified). Specification Screwdriver Length (inc. handle) 190/210mm Storage Case Dimensions 210 x 130 x 44mm

See full description
Specifications for Interchangeable VDE Screwdriver Set, 13 Piece FAISDVDES13I
  • MFR Part No.
    FAISDVDES13I
  • Type
    SL/PH/PZ/TX
  • Number of Pieces
    13
  • Set Type
    SL/PH/PZ/TX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome