0
1
2
3
4

Jeweller's and Watchmaker's Tool Set, 11 Pieces


Select
Select
£6.29 Inc VAT (20%)


See all variants from £6.29

Description

A quality range of precision screwdrivers, this 11 piece set includes parallel and crosspoint drivers suited for precision work. Each driver is manufactured from nickel chrome molybdenum alloy steel and is finished with a jeweller's pattern chrome handle. Supplied in a red plastic case.

Features and Benefits
• Nickel chrome molybdenum steel blades are highly durable
• Jewellers pattern chrome handles allow for optimum grip and control
• Containing both parallel and Crosspoint screwdrivers to ensure you have the correct tool to hand
• Supplied in a red plastic case to protect, store and easily transport your tools

Contents:
• Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm
• Crosspoint: PHO-2, PHO, PH1
• Fine point, awl, magnet

Typical Applications
• Jewellery making
• Precision work

Feature Attributes

Number of Pieces:
11
Screwdriver Type:
Precision Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome