0
1
2
3

JIS Screwdriver Set 4PC

Order Code: ZT3421859S

£21.99 Inc VAT (20%)


Description

Set of screwdrivers sized to fit Japanese Industrial Standard (JIS) screws commonly found on Japanese products and vehicles, including Honda and Shimano. Precisely engineered cross-point head for an accurate fit, preventing any screw damage. High quality set, manufactured from satin finish chrome vanadium with hardened black tips and soft, comfort grip handles.

Features and Benefits
• Sizes: 2 x 38mm long, 1 x 75mm long, 2 x 100mm long, 3 x 150mm long
• Japanese (JIS) cross-point screwdrivers for Japanese branded products
• Soft grip handles
• Manufactured from chrome vanadium with satin finish & black tips

See full description
Specifications for JIS Screwdriver Set 4PC
  • Number of Pieces
    4
  • Special Features
    JIS cross-point tips
  • Tip Type
    Crosspoint
  • MFR Part No.
    7036
  • Blade Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome