Metric Triangle Hexagon Key Set, 9 Piece STA095935

Order Code: ZT1293031P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Order by 2pm, get it Tomorrow

Description

The Stanley 9 piece set of hex keys in a cleverly designed triangular set provides neat and secure storage, whilst providing increased turning power during use. Sizes 1.5, 2, 2.5, 3, 4, 4.5, 5, 5.5 and 6mm.

Specifications for Metric Triangle Hexagon Key Set, 9 Piece STA095935
  • Type
    Folding
  • No. of Keys
    9
  • End Type
    Blunt
  • Key Type
    Folding
  • Minimum Size
    1.5mm
  • Maximum Size
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome