0
1

Offset Screwdriver Set 3 Piece

Order Code: ZT3421867S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Set of three dual ended offset screwdrivers with Phillips and Flat profiles, ideal for use where access is limited or the screw heads are obscured. Made from one piece forged chrome vanadium for strength, the offset handles are also useful for applying a larger amount torque to undo tight or stubborn screws.

Features and Benefits
• 3 x Flat ends: 5, 6, 7mm
• 3 x Phillips ends: Ph1, Ph2, Ph3
• Knurled shaft for grip
• Ideal for difficult access fixings
• Forged one-piece chrome vanadium construction for strength

See full description
Specifications for Offset Screwdriver Set 3 Piece
  • Blade Material
    Chrome Vanadium Steel
  • Special Features
    Knurled Shaft
  • Number of Pieces
    3
  • MFR Part No.
    5910

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome