Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Sets
Phillips 0 x 38mm Screwdriver - SDP03
By CARLYLE HAND TOOLS
Order Code:
ZT3725603S
£3.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-sets/phillips-0-x-38mm-screwdriver-sdp03/p/ZT3725603S
Add to quotation
View all Screwdriver Sets
Description
PHILLIPS 0 X 38MM SCREWDRIVER SDP03
Tags:
#BulkDiscount
Specifications
Specifications for Phillips 0 x 38mm Screwdriver - SDP03
Product Type
Screwdrivers & Sets
Type
Phillips
Length
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome