PicoFinish slimVario Electric Fine Screwdriver Set, 4 Piece

Order Code: ZT3113389S

£32.99 Inc VAT (20%)


Description

The Wiha PicoFinish® slimVario® electric Fine Screwdriver for reaching low-lying screw and spring elements. As removing insulation is not permitted and also compromises the user's safety, protective insulation has been integrated into the blade with the Wiha slimTECHNOLOGY. This has been specially developed for electrical applications, thereby ensuring blades up to 33% slimmer. Its ergonomic handle design with a soft zone provides increased comfort. Both the torque screwdriver and the slimBits undergo an individual piece test as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1, 000 V AC. Supplied with: 1 x 75mm slimBit electric Slotted Bit 2.0mm. 1 x 75mm slimBit electric Phillips Bit PH0. 1 x 75mm slimBit electric Pozidriv Bit PZ0.

See full description
Specifications for PicoFinish slimVario Electric Fine Screwdriver Set, 4 Piece
  • Set Type
    SL/PH/PZ
  • Number of Pieces
    4
  • Bit Length
    75mm