Pistol Grip Ratcheting Screwdriver Set, 25 Piece

Order Code: ZT1274768P

£119.99 Inc VAT (20%)


Description

The Bahco Pistol Grip Ratcheting Screwdriver Set contains a small selection of useful tools. Supplied in an oil and temperature resistant polypropylene case with the following contents: 3 x Ratchet Wrenches: 8 x 10-9 x 11mm, 12 x 14-13 x 15mm, 16 x 17-18 x 19mm 3 x 25mm Slotted Bits: 4.5, 5.5, 6.5mm3 x 25mm Phillips Bits: PH1, PH2, PH33 x 25mm Pozidriv Bits: PZ1, PZ2, PZ37 x 25mm TORX Bits: TX10, TX15, TX20, TX25, TX27, TX30, TX403 x 25mm HEX Bits: 3, 4, 5 1 x 1/4 x 1/4in Socket Adaptor 1 x Bit Adaptor for 1/4in 10mm Reverse Gear 1 x Pistol Grip Ratcheting Screwdriver

See full description
Specifications for Pistol Grip Ratcheting Screwdriver Set, 25 Piece
  • Type
    Sl/Ph/Pz/Tx/Hex
  • Number of Pieces
    25
  • Set Type
    SL/PH/PZ/TX/HEX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome