Pliers & Screwdriver Set in Tool Roll, 11 Piece KPX001941

Order Code: ZT1286082P

£299.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Knipex 00 19 41 Tool Roll is suitable for telecommunications and electrical engineers. It is made of hard-wearing polyester fabric with a practical, adjustable quick release fastener. The pliers have chrome plated heads and two-colour dual component handles. The screwdrivers are VDE tested according to DIN EN/IEC 60900 1000V. Contains 1 x 03 05 Combination Plier 160mm 1 x 11 05 Insulation Wire Stripper 160mm 1 x 25 05 Snipe Nose Side Cutting Pliers 160mm 1 x 30 15 Long Nose Plier 160mm 1 x 30 35 Round Nose Plier 160mm 1 x 31 15 Needle Nose Plier 160mm 1 x 67 05 High Leverage End Cutter 140mm 1 x 70 05 Diagonal Cutter 140mm 2 x 98 20 Flat VDE Screwdrivers 2.5mm, 4.0mm 1 x 98 24 Phillips Screwdriver PH1 Open dimensions (L x H) 450 x 290mm.

See full description
Specifications for Pliers & Screwdriver Set in Tool Roll, 11 Piece KPX001941
  • Number of Pieces
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome