0
1
2
3
4

Pound Thru Screwdriver Set 2PC

Order Code: ZT3421892S

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.804%
10 - 19£11.318%
20 +£10.8212%


Description

A quality pair of Pound Thru screwdrivers in Phillips, PH3 and Flat, 8mm profiles, ideal for removing seized fasteners. The Hex shaft continues through the handle for strength & impact resistance and the set are manufactured from satin finish chrome vanadium for durability. The pound thru design allows the driver to be struck with a hammer to help release seized fixings and the reinforced shaft has a hex drive at the handle when more leverage is required. A high-quality set with soft-ergonomic handles and wide non-slip rubber inserts for an excellent grip.

Features and Benefits
• Profiles: Phillips Ph3, Flat 8mm
• Overall length: 268mm; shaft length: 150mm
• 13mm hex drive on shaft, for extra leverage
• Hex shaft continues through handle for strength & impact resistance
• Blades manufactured from Chrome Vanadium

See full description
Specifications for Pound Thru Screwdriver Set 2PC
  • Tip Size
    8.0mm
  • Blade Length
    150mm
  • Blade Material
    Chrome Vanadium Steel
  • Screwdriver Type
    Pound Thru Screwdriver
  • Overall Length
    268mm
  • Special Features
    2pc
  • MFR Part No.
    7938

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome