0
1
2

Pound Thru Screwdriver Set 6 Piece

Order Code: ZT2115921S

£41.99 Inc VAT (20%)


Description

Pound thru screwdriver set in Flat and PzDrive profiles, with magnetic tips. The square chrome molybdenum shaft has a large striking head and runs the full length of the tool for strength and impact resistance, ideal for removing seized fasteners. The square drive handle head can also be gripped with a wrench if more torque is required. A quality set featuring comfortable soft grip handles with thumb scoops all presented in a handy storage case. 3 x Flat: 5.5 x 100mm, 6.5 x 125mm, 8 x 150mm.3 x PzDrive: Pz1 x 75mm, Pz2 x 100mm, Pz3 x 125mm. Shaft continues through handle for strength & impact resistance. Magnetic tip screwdriver blades manufactured from chrome molybdenum.

See full description
Specifications for Pound Thru Screwdriver Set 6 Piece
  • Tip Type
    Flat
  • Tip Size
    125mm
    75mm
    100mm
  • Number of Pieces
    6
  • Product Type
    Screwdriver Set
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome